Motion
PTL-40-412

BRADY
PTL-40-412

Labeling Tape - Polyethylene Material, 1.938 in Wide, White
Mi Item #03872672
MFR #PTL-40-412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PTL-40-412

Labeling Tape - Polyethylene Material, 1.938 in Wide, White
Mi Item #03872672
MFR #PTL-40-412

Mfr description
PTL-40-412 1.938 IN X 0.375 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Characters per Line
    40
  • Thickness
    0.008 in
  • Width
    1.938 in

Details

  • Color
    White
  • Material
    Polyethylene
  • Part Number Compatibility
    BMP71, TLS 2200, TLS-PC Link
  • Standards Met
    2002/95/EC, 2005/618/EC
  • Type
    Labeling Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)