Motion
1
Barcoding Tape, Equipment ID Marking Tape - White, 1/2 in Width, Vinyl Material, For Use with: Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Mi Item #03872724
MFR #1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barcoding Tape, Equipment ID Marking Tape - White, 1/2 in Width, Vinyl Material, For Use with: Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Mi Item #03872724
MFR #1

Mfr description
PTL-8-439 0.500 IN X 50 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Characters per Line
    50
  • Roll Length
    50 ft
  • Thickness
    0.0042 in
  • Width
    1/2 in

Details

  • Color
    White
  • For Use With
    Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
  • Indoor Outdoor Use
    Outdoor
  • Material
    Vinyl
  • Part Number Compatibility
    BMP71, TLS 2200, TLS-PC Link
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC)
  • Type
    Barcoding Tape, Equipment ID Marking Tape
  • UPC_NO
    66282018629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)