Motion
1
Panel ID Marking Tape - White, 1-1/2 in Width, Polyolefin Material, For Use with: Wire and Cable Labeling
MI ITEM #03873048
MFR #1
Price$776.47/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panel ID Marking Tape - White, 1-1/2 in Width, Polyolefin Material, For Use with: Wire and Cable Labeling
MI ITEM #03873048
MFR #1

Mfr description
PS-250-150-WT-S 0.250 IN (6.35 MM) DIA
  • PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
  • 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification
  • Fade-resistant and smudge-proof for superior aesthetic appearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$776.47/rl

Specifications

Dimensions

  • Roll Length
    500 ft
  • Thickness
    0.025 in
  • Width
    1-1/2 in

Details

  • Color
    White
  • For Use With
    Wire and Cable Labeling
  • Harmonization Code
    8443.99.2550
  • Manufacturer Catalog Number
    PS-250-150-WT-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662820321392
  • Material
    Polyolefin
  • Part Number Compatibility
    Brady 1244, Brady 1344, Brady 2461, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus, Datab, IP300, IP600, Sleeve, Tagus T200, Tagus T300
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    RoHS
  • Technical Data Sheet
  • Type
    Panel ID Marking Tape
  • UPC_NO
    66282032139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)