1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
PS-125-2-WT-S
Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.2350 in Print Height, 500 Total Labels
MI ITEM #
03873052
MFR #
PS-125-2-WT-S
Your Price
$474.57
/bx
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY PS-125-2-WT-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
PS-125-2-WT-S
Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.2350 in Print Height, 500 Total Labels
MI ITEM #
03873052
MFR #
PS-125-2-WT-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$474.57
/bx
(List
$873.20
)
Qty
Add to Cart
Overview
Mfr description
PS-125-2-WT-S 0.125 IN (3.18 MM) DIA.
Specifications
Print Technology
Thermal Transfer
Printable Area Width
2.0000 in
Printable Area Height
0.2350 in
Number Of Labels
500
Material
Polyolefin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data