Motion
32144

BRADY
32144

PermaSleeve Heat Shrink Wire and Cable Labels 3/16" Dia for 3" Core Printers - 2" White Single-Sided
MI ITEM #03873053
MFR #32144
List Price$1,144.29/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
32144

PermaSleeve Heat Shrink Wire and Cable Labels 3/16" Dia for 3" Core Printers - 2" White Single-Sided
MI ITEM #03873053
MFR #32144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,144.29/rl for your price

Overview

Mfr description
PS-187-2-WT-S 0.187 IN (4.75 MM) DIA.
  • PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
  • 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification
  • Fade-resistant and smudge-proof for superior aesthetic appearance
  • Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C)
  • Meets SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized
  • This roll has i75-series smart properties on the core that when used in the Brady i7500 printer in conjunction with i75-series smart ribbons, eliminates the need to adjust heat, speed , sensor location and mode, eliminates the need to calibrate out blank wasted labels, and warns the operator if a non-approved ribbon is used with this roll.
  • A ribbon is required to print this material. Use Part Number IP-R6600 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6600 for a different printer

Specifications

  • Type
    Panel ID Marking Tape
  • Width
    2 in
  • Material
    Polyolefin
  • Color
    White
  • Thickness
    0.02 in
  • Standards Met
    RoHS
  • Part Number Compatibility
    Brady 1244, Brady 1344, Brady 2461, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus, Datab, IP300, IP600, Sleeve, Tagus T200, Tagus T300
  • Manufacturer Catalog Number
    PS-187-2-WT-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662820321446
  • UPC_NO
    66282032144
  • Harmonization Code
    8443.99.2550
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text