Motion
3PS-250-2-WT-S

BRADY
3PS-250-2-WT-S

Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.4375 in Print Height, 500 Total Labels
MI ITEM #03873060
MFR #3PS-250-2-WT-S
List Price$1,504.25/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
3PS-250-2-WT-S

Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.4375 in Print Height, 500 Total Labels
MI ITEM #03873060
MFR #3PS-250-2-WT-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,504.25/rl for your price

Overview

Mfr description
3PS-250-2-WT-S 0.250 IN (6.35 MM) DIA.

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    2.0000 in
  • Printable Area Height
    0.4375 in
  • Number Of Labels
    500
  • Material
    Polyolefin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text