1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
32508
PermaSleeve Heat Shrink Wire and Cable Labels 1/4" Dia for 3" Core Printers - 2" White Double-Sided
MI ITEM #
03873084
MFR #
32508
List Price
$6,841.54
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable and Wire Labels
BRADY 32508
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
32508
PermaSleeve Heat Shrink Wire and Cable Labels 1/4" Dia for 3" Core Printers - 2" White Double-Sided
MI ITEM #
03873084
MFR #
32508
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,841.54
/rl
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3PS-250-2-WT 0.250 IN (6.35 MM) DIA.
Specifications
Labeling Type
Color-Coding
Label Message
Blank
Material
Polyolefin
Color
White
Product Line
PermaSleeve
UPC_NO
66282032508
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data