Motion
PS-187-150-WT

BRADY
PS-187-150-WT

Polyolefin Material, Thermal Transfer, 1.5000 in Print Width, 0.3350 in Print Height, 2500 Total Labels
MI ITEM #03873099
MFR #PS-187-150-WT
Your Price$2,703.84/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PS-187-150-WT

Polyolefin Material, Thermal Transfer, 1.5000 in Print Width, 0.3350 in Print Height, 2500 Total Labels
MI ITEM #03873099
MFR #PS-187-150-WT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,703.84/rl(List $4,975.06)

Overview

Mfr description
PS-187-150-WT 0.187 IN (4.75 MM) DIA.

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    1.5000 in
  • Printable Area Height
    0.3350 in
  • Number Of Labels
    2500
  • Material
    Polyolefin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text