Overview
Mfr description
BLSP PRINZING BACK LIFT SAFETY POSTER
Specifications
- Message Or SymbolMessage Only
- MessageLIFT IT SAFELY (etc.)
- ShapeRectangle
- MaterialPaper
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- ColorBlack/Blue/Red on White
- Height18 in
- Width24 in
- Number Of Sides2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data