Motion
LC252M

BRADY
LC252M

Lockout Station - Empty, 16 in High, 14 in Wide, Language: English
Mi Item #03873134
MFR #LC252M
Price$292.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LC252M

Lockout Station - Empty, 16 in High, 14 in Wide, Language: English
Mi Item #03873134
MFR #LC252M

Mfr description
LC252M PRINZING LOCKOUT KIT NOT EQUIPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.77/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    16 in
  • Width
    14 in

Details

  • Color
    Yellow
  • Cover Type
    Door
  • Equipped Or Empty
    Empty
  • Language
    English
  • Material
    Metal
  • Number Of Document Holders
    0
  • Standards Met
    REACH, RoHS
  • Type
    Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)