Motion
PTL-104-427

BRADY
PTL-104-427

Panel ID Marking Tape, Wire & Cable Marking Tape - Vinyl Material, 1-1/2 in Wide, Transparent/White
MI ITEM #03873224
MFR #PTL-104-427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PTL-104-427

Panel ID Marking Tape, Wire & Cable Marking Tape - Vinyl Material, 1-1/2 in Wide, Transparent/White
MI ITEM #03873224
MFR #PTL-104-427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Characters per Line
    37
  • Thickness
    0.004 in
  • Width
    1-1/2 in

Details

  • Color
    Transparent/White
  • Material
    Vinyl
  • Part Number Compatibility
    BMP71, TLS 2200, TLS-PC Link
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Type
    Panel ID Marking Tape, Wire & Cable Marking Tape

Overview

Mfr description
PTL-104-427 1.500 IN X 1.000 IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought