Motion
PTLTB-498-240

BRADY
PTLTB-498-240

Lockout Label - Vinyl Material, White
Mi Item #03873245
MFR #PTLTB-498-240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PTLTB-498-240

Lockout Label - Vinyl Material, White
Mi Item #03873245
MFR #PTLTB-498-240

Mfr description
PTLTB-498-240 0.240 IN X 30 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    30 ft
  • Width
    0.24 in

Details

  • Color
    White
  • Material
    Vinyl
  • Resistance Features
    Heat Resistant
  • Tag Or Label
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)