Motion
6570-E

BRADY
6570-E

Outdoor Vinyl 2 in Black on Orange Letters E Card of 10 Labels
Mi Item #03873305
MFR #6570-E
Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
6570-E

Outdoor Vinyl 2 in Black on Orange Letters E Card of 10 Labels
Mi Item #03873305
MFR #6570-E

Mfr description
6570-E OUTDOOR NUMBERS & LETTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.87/each

Specifications

Dimensions

  • Character Height
    1-15/16 in
  • Overall Height
    2-1/4 in
  • Overall Width
    7/8 in
  • Thickness
    0.004 in

Details

  • Character Type
    E
  • Color
    Black on Orange
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Individual Letter
  • UPC_NO
    75447365714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)