Motion
65645

BRADY
65645

Pneumatic Quick-Disconnect Lockout Device, 6/Pack
Mi Item #03873834
MFR #65645
Price$148.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65645

Pneumatic Quick-Disconnect Lockout Device, 6/Pack
Mi Item #03873834
MFR #65645

Mfr description
65645 PNEUMATIC QUICK-DISCONNECT LOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.51/each

Specifications

Dimensions

  • Fitting Size Compatibility
    0.33 in, 0.42 in, 0.46 in
  • Maximum Shackle Diameter
    0.31 in
  • Overall Width
    0.83 in

Details

  • Color
    Red
  • Material
    Fiberglass Reinforced Nylon
  • Max Number Of Fittings
    3
  • Max Number Of Padlocks
    6
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Type
    Quick-Disconnect/Wheel-Shaped
  • UPC_NO
    75447365645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)