Motion
65290

BRADY
65290

Group Lockout Boxe - Polyethylene Material
Mi Item #03873835
MFR #65290
Price$58.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65290

Group Lockout Boxe - Polyethylene Material
Mi Item #03873835
MFR #65290

Mfr description
65290 LOCKOUT TOOL BOX SOLD INDIVIDUALLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.86/each

Specifications

Dimensions

  • Depth
    6.5000 in
  • Height
    5.2500 in
  • Overall Width
    14.0000 in
  • Width
    14.0000 in

Details

  • Body Material
    Polyethylene
  • Color
    Gray
  • Handle Material
    Polyethylene
  • Message
    Lockout Tagout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)