Motion
105905

BRADY
105905

Group Lockout Boxe - Polypropylene With Nickel-Plated Steel Clasps Material
MI ITEM #03873836
MFR #105905
Price$44.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105905

Group Lockout Boxe - Polypropylene With Nickel-Plated Steel Clasps Material
MI ITEM #03873836
MFR #105905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.14/each

Specifications

Dimensions

  • Depth
    5.5000 in
  • Height
    7.1000 in
  • Overall Width
    14.0000 in
  • Width
    14.0000 in

Details

  • Body Material
    Polypropylene With Nickel-Plated Steel Clasps
  • Color
    Black, Red
  • Handle Material
    Polypropylene With Nickel-Plated Steel Clasps
  • Message
    Lock Out For Safety
  • Message Language
    English

Overview

Mfr description
105905 LOCKOUT FOR SAFETY TOOL BOX-SMALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought