1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
105906
Group Lockout Boxe - Polypropylene With Nickel-Plated Steel Clasps Material
MI ITEM #
03873846
MFR #
105906
Price
$55.53
/each
Qty
Add to Cart
Previous Page
Home
Safety
Lockout-Tagout
Lockout-Tagout Devices
Lockouts
Group Lockout Boxes
BRADY 105906
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
105906
Group Lockout Boxe - Polypropylene With Nickel-Plated Steel Clasps Material
MI ITEM #
03873846
MFR #
105906
Mfr description
105906 LOCKOUT FOR SAFETY TOOL BOX-MED.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$55
.53
/each
Add to Cart
Specifications
Dimensions
Depth
7.3000 in
Height
7.8000 in
Overall Width
16.2000 in
Width
16.2000 in
Details
Body Material
Polypropylene With Nickel-Plated Steel Clasps
Color
Black, Red
Handle Material
Polypropylene With Nickel-Plated Steel Clasps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items