Specifications
Dimensions
- Bag Diameter9-3/4 in
- Bag Length18 in
Details
- ColorBlack/Yellow
- Label LanguageEnglish
- MaterialCanvas
- MessageLock Out For Safety
- UPC_NO75447365780
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)