Overview
Mfr description
105954 PERSONAL V&E LO KIT (NO PADLOCKS)
Specifications
- Kit TypeElectrical & Valve Lockout Kit
- Padlock TypeNo Padlocks
- Case TypeToolbox
- LanguageEnglish
- Number Of Pieces18
- IncludesPlug Valve Lockout for Stem Dia up to 7/8"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data