Specifications
Details
- Case TypeToolbox
- IncludesUniversal Multipole Breaker Lockout
- Kit TypeCircuit Breaker Lockout Kit
- LanguageEnglish
- Number Of Pieces6
- Padlock TypeNo Padlocks
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)