Motion
105968

BRADY
105968

Portable Circuit Breaker Lockout Kit, Padlock Type: Keyed Alike, Case Type: One-Compartment Pouch
Mi Item #03874041
MFR #105968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105968

Portable Circuit Breaker Lockout Kit, Padlock Type: Keyed Alike, Case Type: One-Compartment Pouch
Mi Item #03874041
MFR #105968

Mfr description
105968 PERSONAL BRKR LO POUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Case Type
    One-Compartment Pouch
  • Includes
    Universal Multipole Breaker Lockout
  • Kit Type
    Circuit Breaker Lockout Kit
  • Language
    English
  • Number Of Pieces
    8
  • Padlock Type
    Keyed Alike
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)