Specifications
Details
- Case TypeCarrying Case
- Includes(2) Keyed-Alike Brady Safety Padlocks
- Kit TypeLockout Kit
- LanguageEnglish
- Number Of Pieces7
- Padlock TypeKeyed Alike
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)