Overview
Mfr description
99312 ELECTRICAL LO TOOLBOX
- Includes all the basics to lockout breakers, electrical plugs, wall switches and fuses
- (1) Mini cable lockout (50940)
- (2) 120V snap on breaker lockouts (65387)
- (2) 120/277V clamp-on breaker lockouts (65396)
- (2) 480/600V clamp-on breaker lockouts (65397)
- (2) Universal multi-pole breaker lockouts (66321)
- (1) Oversized breaker lockout (65329)
- (2) Cleats for 120/277V clamp-on lockout (65404)
- (2) Cleats for 480/600V clamp-on lockout (65406)
- (1) 3-in-1 plug lockout (PLO23-BI)
- (1) Wall switch lockout (65392)
- (1) Small fuse lockout (65390)
- (1) Large fuse lockout (65691)
- (1) Extra-large lockout tool box (LKX-TKLBOX)
- (2) Brady safety padlocks (99552)
- (2) Lockout tags (65520)
- (1) Red belt pouch (51172)
Specifications
- Kit TypeElectrical Lockout Kit
- Padlock TypeKeyed Different
- Case TypeToolbox
- LanguageEnglish
- Number Of Pieces20
- IncludesWall Switch Lockout
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data