Motion
44500

BRADY
44500

Porta-Pack 120 VOLTS Labels, 0.563" H x 3.25" W x 0.0073" D, Black on Orange
Mi Item #03874070
MFR #44500
Price$48.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
44500

Porta-Pack 120 VOLTS Labels, 0.563" H x 3.25" W x 0.0073" D, Black on Orange
Mi Item #03874070
MFR #44500

Mfr description
44500 LABEL PORTA PAK VOLTAGE 120V 5/PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.84/pk

Specifications

Dimensions

  • Marker Height
    9/16 in
  • Marker Length
    3-1/4 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Orange
  • Language
    English
  • Marker Message Type
    Message Only
  • Material
    Cloth/Vinyl
  • Message
    120 Volts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)