Motion
44503

BRADY
44503

Porta-Pack 480 VOLTS Labels, 0.563" H x 3.25" W x 0.0073" D, Black on Orange
MI ITEM #03874071
MFR #44503
Your Price$25.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
44503

Porta-Pack 480 VOLTS Labels, 0.563" H x 3.25" W x 0.0073" D, Black on Orange
MI ITEM #03874071
MFR #44503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.96/pk(List $47.75)

Overview

Mfr description
44503 LABEL PORTA PAK VOLTAGE 480V 5/PKG

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Orange
  • Marker Message Type
    Message Only
  • Message
    480 Volts
  • Marker Length
    3-1/4 in
  • Marker Height
    9/16 in
  • Material
    Cloth/Vinyl
  • Language
    English

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text