Motion
89246

BRADY
89246

Valve Tag - Polyester Material, Outdoor Use, 2 in Wide, 2-1/2 in High
Mi Item #03874073
MFR #89246
Price$27.88/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
89246

Valve Tag - Polyester Material, Outdoor Use, 2 in Wide, 2-1/2 in High
Mi Item #03874073
MFR #89246

Mfr description
89246 B851 APT 2.5X2 WHT/GREEN 1-SIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.88/pk

Specifications

Dimensions

  • Height
    2-1/2 in
  • Hole Diameter
    5/8 in
  • Thickness
    0.01 in
  • Width
    2 in

Details

  • Color
    White on Green
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message (Front)
    NORMALLY OPEN
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593, ASTM D 638
  • Type
    Valve Tag
  • UPC_NO
    75447389246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)