Motion
89245

BRADY
89245

Valve Indicator Tag NORMALLY CLOSED Polyester 2.5in H x 2in W White on Red 10/PK
Mi Item #03874106
MFR #89245
Price$51.31/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
89245

Valve Indicator Tag NORMALLY CLOSED Polyester 2.5in H x 2in W White on Red 10/PK
Mi Item #03874106
MFR #89245

Mfr description
89245 B851 APT 2.5X2 WHT/RED 1-SIDE
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.31/pk

Specifications

Dimensions

  • Width
    2.900

Details

  • Color
    White on Red
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    89245
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473892456
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Valve Indicator Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)