Motion
106465

BRADY
106465

BBP85 Series Blank Acrylic Signs, 10.25" H x 10.25" W, Pack of 10, Clear
Mi Item #03874115
MFR #106465
Price$294.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106465

BBP85 Series Blank Acrylic Signs, 10.25" H x 10.25" W, Pack of 10, Clear
Mi Item #03874115
MFR #106465

Mfr description
106465 POWERMARK SIGN BLANK ACRYLIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.07/pk

Specifications

Dimensions

  • Overall Height
    10.2500 in
  • Width
    10.2500 in, 260.35 mm

Details

  • Adhesive Type
    Pressure-Sensitive
  • Application
    Facility Identification
  • Backing Material
    Acrylic
  • Coating
    Not Laminated, Non-Laminated
  • Color
    Clear
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    Pressure Sensitive Adhesive Backing
  • Material
    Acrylic
  • Mounting
    Pressure Sensitive Adhesive
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Weather Resistant
  • Shape
    Square
  • Type
    Blank Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)