Motion
44501

BRADY
44501

Porta-Pack 240 VOLTS Labels, 0.563" H x 3.25" W x 0.0073" D, Black on Orange
MI ITEM #03874122
MFR #44501
Price$48.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
44501

Porta-Pack 240 VOLTS Labels, 0.563" H x 3.25" W x 0.0073" D, Black on Orange
MI ITEM #03874122
MFR #44501

Mfr description
44501 LABEL PORTA PAK VOLTAGE 240V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.84/pk

Specifications

Dimensions

  • Marker Height
    9/16 in
  • Marker Length
    3-1/4 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Orange
  • Language
    English
  • Marker Message Type
    Message Only
  • Material
    Cloth/Vinyl
  • Message
    240 Volts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)