Motion
106462

BRADY
106462

Blank Aluminum Signs, 10.25" H x 10.25" W x 0.035" D, Pack of 10, White
Mi Item #03874147
MFR #106462
Price$264.98/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106462

Blank Aluminum Signs, 10.25" H x 10.25" W x 0.035" D, Pack of 10, White
Mi Item #03874147
MFR #106462

Mfr description
106462 POWERMARK SIGN BLANK ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.98/pk

Specifications

Dimensions

  • Overall Height
    10.2500 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.2500 in, 260.35 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Not Laminated, Non-Laminated
  • Color
    White
  • ECCN
    EAR99
  • Harmonization Code
    7606.12.6000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Material
    Aluminum
  • Mounting
    Corner Holes
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Square
  • Standards Met
    RoHS Compliant
  • Type
    Rigid Sign Blanks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)