Motion
106460

BRADY
106460

Safety or Facility Sign or Label - Application: Accident Prevention, 7-5/8 in High, 10-3/8 in Wide
Mi Item #03874148
MFR #106460
Price$332.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106460

Safety or Facility Sign or Label - Application: Accident Prevention, 7-5/8 in High, 10-3/8 in Wide
Mi Item #03874148
MFR #106460

Mfr description
106460 POWERMARK SIGN BLANK ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.86/pk

Specifications

Dimensions

  • Height
    7-5/8 in
  • Overall Height
    7.2500 in
  • Thickness
    0.035 in
  • Width
    10-3/8 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Aluminum
  • Coating
    UV clear coat protection
  • Color
    White
  • ECCN
    EAR99
  • Harmonization Code
    7606.12.6000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Aluminum
  • Message Or Symbol
    Blank
  • Mounting
    Mounting Holes/Wall
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Type
    Rigid Sign Blanks
  • UPC_NO
    75447365744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)