Motion
GLV410-XL
PIP Leather Palm Glove - XL or Size 10, Pigskin Grain Leather, Economy Grade, Color Beige
Mi Item #03874726
MFR #GLV410-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP Leather Palm Glove - XL or Size 10, Pigskin Grain Leather, Economy Grade, Color Beige
Mi Item #03874726
MFR #GLV410-XL

Mfr description
GLV410-XL GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10 in
  • Weight
    2.81 lbs

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)