1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DUFF-NORTON
TMD01-2906-8
TMD01 Series 24 V Direct Current (DC) Voltage, 100 lb Load Capacity, and 8 in. Stroke Linear Actuator with Limit Switch
MI ITEM #
03874859
MFR #
TMD01-2906-8
List Price
$1,052.93
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Linear Actuators
DUFF-NORTON TMD01-2906-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DUFF-NORTON
TMD01-2906-8
TMD01 Series 24 V Direct Current (DC) Voltage, 100 lb Load Capacity, and 8 in. Stroke Linear Actuator with Limit Switch
MI ITEM #
03874859
MFR #
TMD01-2906-8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,052.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TMD01-2906-8 24VDC ACTUATOR
Specifications
Input Voltage
24 V
Stroke
8 in
Limit Switches
Optional
Load Capacity
100 lb
Series
TMD
Length
12.25 in
Width
2.15 in
Height
3.5 in
Weight
5.00 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought