Motion
627-2Z/LHT23

SKF
627-2Z/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03875053
MFR #627-2Z/LHT23
Your Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
627-2Z/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03875053
MFR #627-2Z/LHT23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.89/each(List $25.18)

Overview

Mfr description
627 2ZLHT23
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    7 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    36000 rpm
  • Series
    627
  • Radial Dynamic Load Capacity
    776 lbf
  • Radial Static Load Capacity
    308 lbf
  • Manufacturer Catalog Number
    627-2Z/LHT23
  • UPC_NO
    7316577099655
  • Weight
    0.03 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    627 2ZLHT23
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 627-2Z/LHT23 Radial/Deep Groove Ball Bearing features 7 mm bore diameter, straight bore, double shielded closure, 22 mm outside diameter, and 7 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought