Overview
Mfr description
1/2 HP,3450 RPM,EB126,230/115 V,56J
Specifications
- Motor Phase1 ph
- Motor Horsepower1/2 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage115/230 V
- Frame Size56J
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM3450 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeC-Face Flange
- Thermal ProtectionAutomatic Reset
- Motor Poles2
- DescriptionPool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
- Description Keyword1/2 hp
- Shaft Diameter0.6250 in
- Overall Length C Dimension12.8 in
- Service Factor1.60
- Frame MaterialSteel
- Insulation ClassB
- Standards MetEE, NEMA Premium
- Weight20 lbs
- Harmonization Code8501.40.3040
- Manufacturer Upc Number786382024918
- UPC_NO786382024918
- Manufacturer Product Page
- ModelK063DGA5162013J
- Motor CategoryPool/Spa Motor
- Product TypesAC Motors
- Torque28.15 ft-lbs
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data