Motion
LK112E

BRADY
LK112E

Portable Lockout Kit, Padlock Type: No Padlocks, Case Type: Toolbox, Language: English
MI ITEM #03875166
MFR #LK112E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LK112E

Portable Lockout Kit, Padlock Type: No Padlocks, Case Type: Toolbox, Language: English
MI ITEM #03875166
MFR #LK112E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LK112E LOCKOUT KIT

Specifications

  • Kit Type
    Lockout Kit
  • Padlock Type
    No Padlocks
  • Case Type
    Toolbox
  • Language
    English
  • Number Of Pieces
    30
  • Includes
    Yellow Lockout Hasp (1.5" Diameter Jaws)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text