Motion
59 X 9615
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 14.173 in Shaft Dia., 15.906 in OD, 0.669 in Overall Width, Model 59 Design, Mill-Right N Lip Material
MI ITEM #03875222
MFR #59 X 9615
Price$1,180.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 14.173 in Shaft Dia., 15.906 in OD, 0.669 in Overall Width, Model 59 Design, Mill-Right N Lip Material
MI ITEM #03875222
MFR #59 X 9615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,180.64/each

Specifications

Dimensions

  • Outside Diameter
    15.906 in
  • Overall Width
    0.669 in
  • Shaft Diameter
    14.173 in
  • Weight
    4.38 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded with Inner Case, 1/8" Steel Spacers
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    Model 59
  • Design Type
    Model 59
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24742-9615
  • Manufacturer Upc Number
    717744663742
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X9615 MILL-RIGHT N CRS 14.173"ID
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 59 Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Reverse bevel lip design prevents lip rollover
  • Aggresive shaft to bore misalignment capability
  • Heavy-duty carbon steel outer case
  • Single lip configuration with stainless steel molded-in finger spring
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought