Motion
80SSCL
304 Stainless Steel Material
MI ITEM #03875312
MFR #80SSCL
Your Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
304 Stainless Steel Material
MI ITEM #03875312
MFR #80SSCL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$21.85/each(List $25.13)

Overview

Mfr description
80 304SS CONN LINK CP

Specifications

  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text