Specifications
Dimensions
- Stroke40
Details
- Body MaterialStainless Steel
- Minimum Operating Pressure+0.05
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
- Standards MetJIS Class 2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)