1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
2011L
Safety Glasses Holder, Hinged Cover
MI ITEM #
03876306
MFR #
2011L
Price
$109.87
/each
Qty
Add to Cart
Previous Page
Home
BRADY 2011L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
2011L
Safety Glasses Holder, Hinged Cover
MI ITEM #
03876306
MFR #
2011L
Mfr description
2011L PRINZING SAFETY GLASS HOLDER W/LID
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$109
.87
/each
Add to Cart
Specifications
Dimensions
Depth
6 in
Height
3 in
Overall Dimensions
3 x 9 x 6 in
Width
9 in
Details
Color
Green/Transparent
Dispenser Type
Safety Glasses
Material
Plastic
Mount Type
Table/Wall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items