Motion
EHMVSD

BRADY
EHMVSD

Economy Visitor Spec Dispenser, 17.25" H x 8" W x 4" D, Clear
MI ITEM #03876309
MFR #EHMVSD
Your Price$148.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
EHMVSD

Economy Visitor Spec Dispenser, 17.25" H x 8" W x 4" D, Clear
MI ITEM #03876309
MFR #EHMVSD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.51/each(List $170.79)

Overview

Mfr description
EHMVSD PRINZING EYEGLASS HOLDER STACK

Specifications

  • Dispenser Type
    Safety Glasses/Goggles
  • Dispenser Style
    Stack
  • Mount Type
    Table/Wall
  • Color
    Black/Transparent
  • Height
    17-1/4 in
  • Width
    8 in
  • Depth
    4 in
  • Material
    Plastic
  • Overall Dimensions
    17-1/4 x 8 x 4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text