Motion
MVSD

BRADY
MVSD

Deluxe Visitor Spec Dispenser, 18" H x 8" W x 4" D, Clear
Mi Item #03876323
MFR #MVSD
Price$118.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MVSD

Deluxe Visitor Spec Dispenser, 18" H x 8" W x 4" D, Clear
Mi Item #03876323
MFR #MVSD

Mfr description
MVSD PRINZING VISITOR SPEC. DISPENSER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.33/each

Specifications

Dimensions

  • Depth
    4 in
  • Height
    18 in
  • Overall Dimensions
    18 x 8 x 4 in
  • Width
    8 in

Details

  • Color
    Black/Transparent/White
  • Dispenser Style
    Stack
  • Dispenser Type
    Safety Glasses/Goggles
  • Material
    Acrylic
  • Mount Type
    Wall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)