Motion
PD206A

BRADY
PD206A

Clear Acrylic Dispenser Tray with Lid
Mi Item #03876330
MFR #PD206A
Price$126.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PD206A

Clear Acrylic Dispenser Tray with Lid
Mi Item #03876330
MFR #PD206A

Mfr description
PD206A PRINZING CLEAR DISPENSER WITH LID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.35/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    3 in
  • Overall Dimensions
    3 x 9 x 6 in
  • Width
    9 in

Details

  • Color
    Transparent
  • Dispenser Style
    Tray
  • Dispenser Type
    Safety Glasses
  • Material
    Acrylic
  • Mount Type
    Table/Wall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)