Motion
PD228E

BRADY
PD228E

Ear Plug Tray, 10.625" H x 10.625" W x 10.625" D, Clear
Mi Item #03876331
MFR #PD228E
Price$156.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PD228E

Ear Plug Tray, 10.625" H x 10.625" W x 10.625" D, Clear
Mi Item #03876331
MFR #PD228E

Mfr description
PD228E PRINZING EAR PLUG DISPENSER TRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.90/each

Specifications

Dimensions

  • Overall Dimensions
    10-5/8 x 10-5/8 x 10-5/8 in

Details

  • Dispenser Color
    Transparent
  • Dispenser Material
    Acrylic
  • Dispensing Method
    Open Top
  • Earplugs Included Or Not
    Not Included
  • Mount Type
    Tabletop, Wall
  • Product Line
    Prinzing
  • Type
    Tray/Box Dispenser
  • UPC_NO
    75447345687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)