Motion
PD240E

BRADY
PD240E

Hairnets Dispenser, 7.5" H x 10" W x 6" D
Mi Item #03876332
MFR #PD240E
Price$229.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PD240E

Hairnets Dispenser, 7.5" H x 10" W x 6" D
Mi Item #03876332
MFR #PD240E

Mfr description
PD240E PRINZING SMALL DIVIDED HAIRNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.12/each

Specifications

Dimensions

  • Depth
    9 in
  • Height
    11-1/2 in
  • Overall Dimensions
    11-1/2 x 15-3/8 x 9 in
  • Width
    15-3/8 in

Details

  • Color
    White
  • Material
    Acrylic
  • Mount Type
    Tabletop
  • Product Type
    Hair & Beard Cover Dispensers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)