Motion
PD325E

BRADY
PD325E

Beard Cover Dispenser, 14" H x 12" W x 8" D
Mi Item #03876339
MFR #PD325E
Price$210.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PD325E

Beard Cover Dispenser, 14" H x 12" W x 8" D
Mi Item #03876339
MFR #PD325E

Mfr description
PD325E PRINZING BEARD COVER DISPENSER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.10/each

Specifications

Dimensions

  • Depth
    8 in
  • Height
    14 in
  • Overall Dimensions
    14 x 12 x 8 in
  • Width
    12 in

Details

  • Color
    Transparent
  • Material
    Acrylic
  • Mount Type
    Tabletop, Wall
  • Product Type
    Hair & Beard Cover Dispensers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)