Motion
PD439G

BRADY
PD439G

Large Capacity Ear Plug Dispenser, 13.0" H x 12.0" W x 8.0" D, Clear/Green
Mi Item #03876340
MFR #PD439G
Price$165.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PD439G

Large Capacity Ear Plug Dispenser, 13.0" H x 12.0" W x 8.0" D, Clear/Green
Mi Item #03876340
MFR #PD439G

Mfr description
PD439G PRINZING EAR PLUG DISPENSER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.64/each

Specifications

Dimensions

  • Overall Dimensions
    13 x 12 x 8 in

Details

  • Dispenser Color
    Transparent
  • Dispenser Material
    Acrylic
  • Dispensing Method
    Hinged Top & Bottom Tray
  • Earplug Capacity
    200 Pairs
  • Earplugs Included Or Not
    Not Included
  • Mount Type
    Tabletop, Wall
  • Product Line
    Prinzing
  • Type
    Tray/Box Dispenser
  • UPC_NO
    75447345790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)