1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
PD524E
Bouffant Cap Dispenser, 14" H x 12" W x 8" D
MI ITEM #
03876341
MFR #
PD524E
Price
$210.10
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Hairnets, Bouffants and Beard Covers
BRADY PD524E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
PD524E
Bouffant Cap Dispenser, 14" H x 12" W x 8" D
MI ITEM #
03876341
MFR #
PD524E
Mfr description
PD524E PRINZING BOUFFANT CAP DISPENSER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$210
.10
/each
Add to Cart
Specifications
Dimensions
Depth
8 in
Height
14 in
Overall Dimensions
14 x 12 x 8 in
Width
12 in
Details
Color
Transparent
Material
Acrylic
Mount Type
Tabletop, Wall
Product Type
Hair & Beard Cover Dispensers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items