Motion
PD997E

BRADY
PD997E

Double Bottle Eye Wash Station, Acrylic
Mi Item #03876343
MFR #PD997E
Price$183.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PD997E

Double Bottle Eye Wash Station, Acrylic
Mi Item #03876343
MFR #PD997E

Mfr description
PD997E PRINZING DOUBLE EYEWASH STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.53/each

Specifications

Dimensions

  • Station Depth
    7 in
  • Station Dimensions
    10 x 10-1/4 x 7 in
  • Station Height
    10 in
  • Station Width
    10-1/4 in

Details

  • Material
    Acrylic
  • Mount Type
    Tabletop/Wall
  • Number Of Pumps
    2
  • Pump Capacity
    32 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)