Motion
PB-1-.5-GR

BRADY
PB-1-.5-GR

Lead Free ID Label: Polyester, Green on White, 1 in H x 0.9 in W, 1" H x 0.9" W, Green on White
MI ITEM #03876500
MFR #PB-1-.5-GR
List Price$248.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PB-1-.5-GR

Lead Free ID Label: Polyester, Green on White, 1 in H x 0.9 in W, 1" H x 0.9" W, Green on White
MI ITEM #03876500
MFR #PB-1-.5-GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.82/each for your price

Overview

Mfr description
PB-1-.5-GR .9 X 1 IN (22 X 25 MM)

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Identification Label
  • Message Or Symbol
    Symbol Only
  • Shape
    Rectangle
  • Material
    Polyester
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Green/White
  • Height
    1 in
  • Width
    0.9 in
  • Number Of Sides
    1
  • Thickness
    0.0028 in
  • Standards Met
    ASTM D 1000, ASTM D 2979, ASTM G 155
  • Symbol Type
    Circle With A Slash
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Outdoor
  • UPC_NO
    66282064443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought